Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Lens, 30mm, White, Plastic

  • Mfr # HT8BW

  • Zoro # G4149476


product price: $13.19
/ea

Key Features

Material
Plastic
Lens Type
Fresnel
Color
White
Standards
CSA, UL Listed
IP Rating
IP66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT8BW
Zoro #
G4149476
UPC #
782113926407
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light Lens
Material
Plastic
Lens Type
Fresnel
Color
White
Standards
CSA, UL Listed
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X
For Use With
Pres-Test Lights and Illuminated Push Button
Type
30.5 mm, Watertight/Oiltight
Application
Replacement Lense
Used with
PresTest lights illuminated pushbuttons
Special Features
HT800 series
Bus material
Plastic
Certifications
UL Listed
Actuator color
White
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Compatible with Series
HT800 PresTest
Compatible Lamp Type
Incandescent, LED
Compatible with Brand
Eaton

Description

Pilot Light Lens, White, For Use With Pres-Test Lights and Illuminated Push Button, Material Plastic, Lens Type Fresnel, Size 30 mm, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP66, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.