Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, No Lens, LED

  • Mfr # 10250T184L

  • Zoro # G5227546


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V AC
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10250T184L
Zoro #
G5227546
UPC #
786680119101
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
480V AC
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
IP Rating
IP65
Replacement Lamps
39R105, 39R106, 39R107, 39R108, 39R109, 39R110
Includes
Light Module, Operator
Lamp Voltage
6V AC/DC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
Body Material
Metal
Type
Heavy-Duty Watertight/Oiltight
Certifications
CSA Certified;UL Listed
Compliances
CE Marked
Light Unit Type
LED, transformer
Series
10250T
Actuator
Standard
Product Name
Eaton 10250T pushbutton
Rating
NEMA 12;NEMA 3R;NEMA 4X;NEMA 3;NEMA 4;NEMA 13
Light Unit Voltage
480 Vac
Includes Lens
No Lens Included
Body Finish
Chrome Plated
Lamp Color
Clear
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Resistance Properties
Oil and Grease Resistant, Watertight
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
480 V AC
Voltage Rating - Maximum
480 V AC
Lens Color
No Lens Included

Description

Pilot Light, Voltage 480V AC, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, 39R106, 39R107, 39R108, 39R109, 39R110, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.