Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, No Lens, No Bulb, LED

  • Mfr # HT8GTFV

  • Zoro # G4051223


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 to 120V AC/DC
Action
Momentary
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GTFV
Zoro #
G4051223
UPC #
782113926520
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
3 in
Height
5 in
Width
2 in
Overall Width
2 in
Overall Depth
3 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
5 in

Details

Item
Pilot Light
Voltage
24 to 120V AC/DC
Action
Momentary
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Bezel
Chrome
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Metal
Standards
CSA, UL Listed
Replacement Lamps
14A145, 14A146, 14A147, 14A148, 14A149, 14A150
Body Material
Aluminum
Lamp Voltage
24 to 120V AC/DC
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
IP Rating
IP10
Enclosure
NEMA 12;NEMA 3R;NEMA 4X;NEMA 4;NEMA 3;NEMA 13
Type
Watertight/Oiltight
Illumination
Illuminated
Application
Pushbutton
Actuator
PresTest
Light Unit Voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Certifications
CSA Certified;UL Listed
Light Unit Type
Incandescent, full voltage
Special Features
HT800 series
Style Type
30.5 mm
Includes Push-To-Test
Push-To-Test Included
Lamp Voltage - Maximum
120 V AC/DC
Includes Lamp Module
Lamp Module Included
Lens Color
No Lens Included
Includes Lens
No Lens Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Voltage Rating - Maximum
120 V AC/DC
Series
HT800
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Anodized

Description

Pilot Light, Voltage 24 to 120V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 24 to 120V AC/DC, Replacement Lamps 14A145, 14A146, 14A147, 14A148, 14A149, 14A150, Body Material Aluminum, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP10, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.