Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, No Lens, No Bulb, LED

  • Mfr # HT8HBT1

  • Zoro # G4225094


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Action
Momentary
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8HBT1
Zoro #
G4225094
UPC #
782113926483
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.4 in
Height
3.2 in
Width
2.1 in
Overall Depth
2.4 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Overall Width
2.1 in
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Action
Momentary
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Bezel
Chrome
Lens Type
No Lens Included
Lamp Module Type
Transformer
Basic Material
Metal
Standards
CSA, UL Listed
Replacement Lamps
12Y256
Lamp Voltage
120V AC
Body Material
Aluminum
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Enclosure
NEMA 12;NEMA 4X;NEMA 13;NEMA 3R;NEMA 4;NEMA 3
Type
Watertight/Oiltight-HT800
Style
30.5 mm
Illumination
Illuminated
Light Unit Voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Certifications
UL Listed;CSA Certified
Light Unit Type
Incandescent, transformer
Actuator
Standard
Voltage Rating - Maximum
120 V AC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
No Push-To-Test Included
Body Finish
Anodized
Includes Lamp Module
Lamp Module Included
Lamp Voltage - Maximum
120 V AC/DC
Lens Color
No Lens Included
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Series
HT800
Includes Lens
No Lens Included

Description

Pilot Light, Voltage 120V AC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 120V AC, Replacement Lamps 12Y256, Body Material Aluminum, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.