Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light Operator, 22mm, Round, 22mm, LED

  • Mfr # M22-L-W

  • Zoro # G7497061


product price: $13.99
/ea

Key Features

Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M22-L-W
Zoro #
G7497061
UPC #
786685278612
Country of Origin
Germany

Dimensions

Size
22 mm
Height
1 in
Width
2 in
Length
2 in
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pilot Light Head
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Screw
Lens Material
Polycarbonate
Lens Type
Smooth
Lamp Module Type
Full Voltage
Basic Material
Metal
NEMA Rating
13, 4X
Suggested Lamp Type
Mfr. Series M22-LED Light Modules
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register
Body Material
Chrome Plated Die Cast Aluminum
IP Rating
IP66
Includes
Contact Block Mounting Adapter
Product Type
Pilot Light Head
Type
Indicating Light
Compliances
CE Marked;Bureau Veritas;GoST-R
Illumination
Illuminated
Actuator
Flush
Operating Cycles
100,000 Hours of operation
Series
M22
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Environmental Rating
IP66, NEMA 4X, 13, Rk resistance 47
Product Name
Eaton M22 modular pushbutton
Compatible with Series
M22
Compatible Lamp Type
LED Module
Light Head Material
Metal
NEMA Enclosure Rating
13, 4X

Description

Pilot Light Head, Size 22 mm, Color White, Shape Round, Lens Type Smooth, Basic Material Metal, NEMA Rating 13, 4X, Lamp Type LED, Lens Material Polycarbonate, Body Material Chrome Plated Die Cast Aluminum, Suggested Lamp Type Mfr. Series M22-LED Light Modules, IP Rating IP66, Includes Contact Block Mounting Adapter, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.