Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Press, 120VAC, Green

  • Mfr # 10250T231NC22

  • Zoro # G5225254


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T231NC22
Zoro #
G5225254
UPC #
786680119385
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Resistor
Basic Material
Metal
Body Material
Metal
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
120V AC
IP Rating
IP65
Includes
Light Module, Operator
Replacement Lamps
4VCW4
Type
Heavy-Duty Watertight/Oiltight
Series
10250T
Light Unit Voltage
120 Vac/dc
Actuator
PresTest
Compliances
CE Marked
Product Name
Eaton 10250T pushbutton
Light Unit Type
Incandescent, resistor
Rating
NEMA 3R;NEMA 12;NEMA 4X;NEMA 4;NEMA 3;NEMA 13
Certifications
UL Listed;CSA Certified
Voltage Rating - Maximum
120 V AC/DC
Includes Lamp Module
Lamp Module Included
Body Finish
Chrome Plated
Lens Color
Green
Lamp Color
Green
Includes Lens
Lens Included
Includes Push-To-Test
Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.