Zoro Homepage

Pilot Light, Press, 120VAC, Red

  • Mfr # 10250T231NC21

  • Zoro # G5269932


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T231NC21
Zoro #
G5269932
UPC #
786680119378
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Resistor
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Body Material
Metal
Replacement Lamps
4VCW4
Includes
Light Module, Operator
Standards
CE, CSA, UL Listed
IP Rating
IP65
Lamp Voltage
120V AC
Type
Heavy-Duty Watertight/Oiltight
Certifications
UL Listed;CSA Certified
Light Unit Type
Incandescent, resistor
Product Name
Eaton 10250T pushbutton
Actuator
PresTest
Series
10250T
Compliances
CE Marked
Rating
NEMA 3R;NEMA 4;NEMA 13;NEMA 4X;NEMA 12;NEMA 3
Light Unit Voltage
120 Vac/dc
Voltage Rating - Maximum
120 V AC/DC
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Push-To-Test
Push-To-Test Included
Body Finish
Chrome Plated
Lens Color
Red
Includes Lens
Lens Included
Lamp Color
Red
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Resistor, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 4VCW4, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.