Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Light, Press, 24VAC, Amber

  • Mfr # 10250T297LAP24

  • Zoro # G5224947


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T297LAP24
Zoro #
G5224947
UPC #
786680119613
Country of Origin
United States

Dimensions

Size
30 mm
Length
0.01 in
Height
0.01 in
Width
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
24V AC/DC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Lamp Voltage
24V AC/DC
Replacement Lamps
39R112
Includes
Light Module, Operator
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
IP Rating
IP65
Body Material
Metal
Type
Heavy-Duty Watertight/Oiltight
Compliances
CE Marked
Actuator
PresTest
Series
10250T
Product Name
Eaton 10250T pushbutton
Rating
NEMA 4;NEMA 3R;NEMA 4X;NEMA 3;NEMA 13;NEMA 12
Light Unit Voltage
24 Vac/dc
Light Unit Type
LED, full voltage
Certifications
UL Listed;CSA Certified
Includes Lamp Module
Lamp Module Included
Lens Color
Amber
Voltage Rating - Maximum
24 V AC/DC
Includes Push-To-Test
Push-To-Test Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Includes Lens
Lens Included
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Color
Amber
Lamp Voltage - Maximum
24 V AC/DC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 24V AC/DC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 24V AC/DC, Replacement Lamps 39R112, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.