Zoro Homepage

Pilot Lights

  • Mfr # 10250T74NG

  • Zoro # G821850119


product price: $67.29
/ea

Key Features

Body Material
Chrome Plated Die-Cast Zinc
Lamp Type
Incandescent
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Lens Material
Plastic
Size
30.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T74NG
Zoro #
G821850119
UPC #
78211377454
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Body Material
Chrome Plated Die-Cast Zinc
Lamp Type
Incandescent
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Lens Material
Plastic
Standards
UL, CSA

Description

30.5 MM, 120 VAC Transformer, #755 Incandescent LA, Green, Plastic Lens, Chrome Plated Die-Cast Zinc, Heavy Duty, Water Tight/Oil Tight, PresTest Type, Pushbutton Indicating Light Unit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.