Zoro Homepage

Pilot Lights EA

  • Mfr # 10250T181LWP06

  • Zoro # G521851850


product price: $79.75
/ea
Free Shipping & Returns

Key Features

Body Material
Chrome Plated Die-Cast Zinc
Lens Material
Plastic
Lamp Type
Bayonet Base LED
Size
30.5 mm
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T181LWP06
Zoro #
G521851850
UPC #
10782114711415
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Body Material
Chrome Plated Die-Cast Zinc
Lens Material
Plastic
Lamp Type
Bayonet Base LED
NEMA Rating
NEMA 3, 3R, 4, 4X, 12, 13
Standards
UL, CSA, CE

Description

ASSEMBLED WHITE IND LGHT LED XFMR 120V

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.