
Plug/Connector/Adapter Accessories
Mfr # 7486N
Zoro # G621852856
product price: $6.75
/eaKey Features
Number of Wires
3
Type
Polarized
Color
Black
Number of Poles
3
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7486N
Zoro #
G621852856
UPC #
4089303193
Country of Origin
Mexico
Details
Number of Wires
3
Type
Polarized
Color
Black
Number of Poles
3
Material
Nylon
Standards
UL, UL 498, CSA C22.2
Voltage
125/250V AC
Description
125/250 VAC, 15 A, 3-Pole, 3-Wire, NEMA ML-3P, Black, Phenolic/Nylon, Non-Grounding, Polarized, Locking Device Flanged Inlet
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.