
Plugs/Cables/Other Accessories
Mfr # E1016-1728
Zoro # G415798032
product price: $55.59
/eaKey Features
Terminal Connection
Double set screw
Color
Orange
Amps
400A
Nema Rating
NEMA 3R
Standards
NEC/CEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1016-1728
Zoro #
G415798032
UPC #
-
Country of Origin
United States
Dimensions
Cord Size
1/0-4/0 AWG
Details
Terminal Connection
Double set screw
Color
Orange
Amps
400A
Nema Rating
NEMA 3R
Standards
NEC/CEC
Material
Thermoplastic elastomer (TPE)
Voltage Rating
600V AC/DC
Item
Insulated receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.