Zoro Homepage

Portable Air Conditioner, 120V AC

  • Mfr # SRCOOL12KE

  • Zoro # G516261381


product price: $1,629.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Includes Air Filter
Air Filter Included
Color
Black
Supply Air Flow
311 cfm
System Cooling Method
Air-Cooled Dual-Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL12KE
Zoro #
G516261381
UPC #
037332289131
Country of Origin
China

Dimensions

Max. Supply Hose Length
71 in
Width
11 13/16 in
Max. Exhaust Hose Length
9.83 ft
Power Cord Length
6 ft
Depth
19 7/8 in
Height
30 5/8 in

Details

Hz
60 Hz
Includes Air Filter
Air Filter Included
Color
Black
Supply Air Flow
311 cfm
System Cooling Method
Air-Cooled Dual-Hose
Includes
(2) Duct Adapters, Adjustable Exhaust Panel (In 2 Sections), Cooling Duct, Exhaust Duct, Exhaust Duct Adapter, Louvered Vent Insert, Self-Tapping Screw
Exhaust Air Flow
329 cfm
Control Location
Built-In
Cooling Ambient Temperature - Minimum
62 Degrees F
Power Source
Plug-In
BtuH Cooling - DOE SACC
9,000 BtuH
Control Type
Electronic
Cooling Ambient Temperature - Maximum
95 Degrees F
Phase
Single
Cooling Capacity - Maximum
13,000 BtuH
Weight
71.4 lb
Amps
10.5 A
NEMA Plug Configuration - HVAC
5-15P
Watts
1,400 W
Drain Type
Built-In Condensate Pump
Compressor Type
Rotary
For Location
Indoor
Coverage Area - Maximum
258 sq ft
Includes Filtration
Air Filtering
Standards
CAN/CSA-C22.2 No. 60335 (Canada), CEC (California Energy Commission), Title 20, California Code of Regulations (CCR), DOE (Department of Energy), Title 10 Code of Federal Regulations (CFR) 430, EPA (Environmental Protection Agency), American Innovation and Manufacturing (AIM), NRCan (Natural Resources Canada), RoHS, UL 60335
Sound Level
57 dB
Item
Portable Air Conditioner
Remote Control Functions
Full Function
Refrigerant Type
R-32
Number of Speeds
3
Cool Air Discharge
Louvers
Dehumidification Rate
5.3 pt/hr
Operation Mode - HVAC
Cooling Only
Voltage
120V AC
Cooling Capacity
13,000 BtuH
Hazardous Location Rating
Group A
EER
7.6
Hazardous Location Division
Division I
Mobility
Wheels
Hazardous Location Class
Class I
Air Flow Direction
Two-Way
Duty Rating
Light Duty
Coverage Area - Minimum
258.3 sq ft

Description

Air conditioning unit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.