Zoro Homepage

Portable Air Conditioner, 120V AC

  • Mfr # SRCOOL12KWTE

  • Zoro # G616261380


product price: $2,066.99
/ea
Free Shipping & Returns

Key Features

Remote Control Functions
Full Function
NEMA Plug Configuration - HVAC
5-15P
System Cooling Method
Air-Cooled Dual-Hose
Max. Supply Hose Length
71 in
BtuH Cooling - DOE SACC
9,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRCOOL12KWTE
Zoro #
G616261380
UPC #
037332289155
Country of Origin
China

Dimensions

Max. Supply Hose Length
71 in
Power Cord Length
6 ft
Width
11 13/16 in
Depth
19 7/8 in
Height
30 5/8 in
Max. Exhaust Hose Length
9.83 ft

Details

Remote Control Functions
Full Function
NEMA Plug Configuration - HVAC
5-15P
System Cooling Method
Air-Cooled Dual-Hose
BtuH Cooling - DOE SACC
9,000 BtuH
Drain Type
Built-In Condensate Pump
Amps
10.5 A
Coverage Area - Maximum
258 sq ft
Standards
California CARB Rule-Indoor Air Cleaning Devices, CAN/CSA-C22.2 No. 60335 (Canada), CEC (California Energy Commission), Title 20, California Code of Regulations (CCR), DOE (Department of Energy), Title 10 Code of Federal Regulations (CFR) 430, EPA (Environmental Protection Agency), American Innovation and Manufacturing (AIM), NRCan (Natural Resources Canada), RoHS, UL 60335
Cool Air Discharge
Louvers
Supply Air Flow
311 cfm
Compressor Type
Rotary
Control Location
Built-In
Includes Air Filter
Air Filter Included
For Location
Indoor
Includes Filtration
Air Filtering
Watts
1,400 W
Cooling Ambient Temperature - Maximum
95 Degrees F
Number of Speeds
3
Voltage
120V AC
Color
White
Phase
Single
Weight
71.5 lb
Exhaust Air Flow
329 cfm
Control Type
Electronic
Cooling Capacity - Maximum
13,000 BtuH
Includes
(2) Duct Adapters, Adjustable Exhaust Panel (In 2 Sections), Cable Lock Set, Cooling Duct, Exhaust Duct, Exhaust Duct Adapter, Louvered Vent Insert, Self-Tapping Screw
Power Source
Plug-In
Cooling Ambient Temperature - Minimum
62 Degrees F
Refrigerant Type
R-32
Item
Portable Air Conditioner
Hz
60 Hz
Operation Mode - HVAC
Cooling Only
Dehumidification Rate
5.3 pt/hr
Sound Level
57 dB
EER
7.6
Hazardous Location Rating
Group A
Duty Rating
Light Duty
Hazardous Location Division
Division I
Coverage Area - Minimum
258.3 sq ft
Air Flow Direction
Two-Way
Hazardous Location Class
Class I
Mobility
Wheels
Cooling Capacity
13,000 BtuH

Description

Air conditioning unit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.