Zoro Homepage

Pow-R-Xpress Ground

  • Mfr # CUGROUND

  • Zoro # G612415121


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Length
14 in
Standards
UL Listed; UL 67
Type
CU GROUND
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUGROUND
Zoro #
G612415121
UPC #
786685584515
Country of Origin
Unknown

Dimensions

Height
2 in
Length
14 in

Details

Standards
UL Listed; UL 67
Type
CU GROUND

Description

Eaton Ground Bar Kit Is Suitable For Use With Prl1A Prl2A And Prl3A Series Panelboards. This 42 - 48 Circuits Panel Board Assembly Is Made Of Durable Copper Material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.