
Pow-R-Xpress Series Rating Kit
Mfr # SRK
Zoro # G312415162
product price: $59.99
/eaKey Features
Length
7.75 in
Height
0.13 in
Width
4.75 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRK
Zoro #
G312415162
UPC #
786685584522
Country of Origin
Unknown
Dimensions
Length
7.75 in
Height
0.13 in
Width
4.75 in
Details
Standards
UL Listed
Description
Eaton Pow-R-Stock Series Rating Kit Manual Includes Series Rating Book And Adhesive Sleeve And Series Rating Sticker.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.