Power Distribution Unit - Rack-Mountable - 12 X Power Nema 5-15 (Discontinued)
- Mfr # PW101BA1U140
- Zoro # G0295761
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PW101BA1U140
Zoro #
G0295761
UPC #
786685243863
Country of Origin
Unknown
Dimensions
Cord Length
9 ft
Details
Type
Basic
NEMA Plug Configuration
5-15P
Max. Amps
12A
Phase
1
Mounting Style
Rackmount/1U
NEMA Receptacle Configuration
(12) 5-15R
Voltage
110 to 125V
Watts
1.44kW
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.