Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Outlet Panels 125A 240V 50/60Hz 1Ph 3Wire

  • Mfr # CHU9N9NS

  • Zoro # G815836785


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Type
Unmetered
Description/Special Features
Water and tamper resistant left/center receptacle
Standards
UL 231, UL Listed file E163588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHU9N9NS
Zoro #
G815836785
UPC #
78668540423
Country of Origin
United States

Details

Mounting Style
Surface
Type
Unmetered
Description/Special Features
Water and tamper resistant left/center receptacle
Standards
UL 231, UL Listed file E163588
Item
Pedestal mount unmetered

Description

EATON PEDESTAL MOUNT UNMETERED, WATER AND TAMPER RESISTANT LEFT/CENTER RECEPTACL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.