Shop EATON
See all product information
Create Account
Power Outlet Panels Pedestal Mount 125A 240V 50/60Hz 1Ph 3Wire NEMA 5-20R2GFI
Mfr # CHM4N9NS
Zoro # G615836787
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Standards
UL Listed file E163588, UL 231
Mounting Style
Pedestal
Type
Metered-ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHM4N9NS
- Zoro #
- G615836787
- UPC #
- 78668932099
- Country of Origin
- United States
Details
- Item
- Pedestal mount metered
- Standards
- UL Listed file E163588, UL 231
- Mounting Style
- Pedestal
- Type
- Metered-ring
Description
EATON PEDESTAL MOUNT METERED, L/POS 1: NEMA TT-30R NON-GRD FAULT, C/POS 2: NEMA