Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Outlet Panels Ringless 125A 120V Circuit Surface Mounting

  • Mfr # CHR9N9NSU

  • Zoro # G715836793


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Description/Special Features
Water and tamper resistant left/center receptacle
Type
Metered-ringless
Standards
UL 231, UL Listed file E163588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHR9N9NSU
Zoro #
G715836793
UPC #
786685404219
Country of Origin
United States

Details

Mounting Style
Surface
Description/Special Features
Water and tamper resistant left/center receptacle
Type
Metered-ringless
Standards
UL 231, UL Listed file E163588
Item
Pedestal mount metered

Description

EATON PEDESTAL MOUNT METERED, POS 1: NON-GND FAULT, POS 2: NON-GND FAULT, POS 3:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.