Zoro Homepage

Power Outlet Panels Ringless 125A 3Wire NEMA Type 3R METERED

  • Mfr # CHR7N7NSU

  • Zoro # G715836786


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Surface
Standards
UL 231, UL Listed file E163588
Type
Metered-ringless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHR7N7NSU
Zoro #
G715836786
UPC #
78211615326
Country of Origin
United States

Details

Mounting Style
Surface
Standards
UL 231, UL Listed file E163588
Type
Metered-ringless
Item
Pedestal mount metered

Description

125 V 20 A Left/125 V 20 A Center, 8 to 2/0 AWG, Baked Polyester Powder Coated, Galvanized Steel, NEMA 3R, 2-Pole, 3-Wire, 4-Circuit, Bottom Feed, Metered Ringless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.