Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Relay, DIN Rail/Panel, Plug-in, 24V AC

  • Mfr # D5PF2AT

  • Zoro # G314797488


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
24V AC
Contact Form
DPDT
Contact Rating (AC)
15 A @ 300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5PF2AT
Zoro #
G314797488
UPC #
782113725052
Country of Origin
China

Details

Item
Power Relay
Mounting Style
DIN Rail/Panel
Electrical Connection
Plug-in
Coil Voltage
24V AC
Contact Form
DPDT
Contact Rating (AC)
15 A @ 300V
Standards
UL (Canada and Us), CSA, CE
Contact Amp Rating (Resistive)
15 A
Voltage
300 V

Description

24 VAC Coil, 300 V 15 A, DPDT Contact, DIN Rail/Panel Mount, General Purpose Plug-On Relay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.