Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Power Strip, 6 ft., Black (Discontinued)

  • Mfr # EMI338-06
  • Zoro # G0796237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMI338-06
Zoro #
G0796237
UPC #
786685985176
Country of Origin
Unknown

Dimensions

Cord Length
6 ft.
Width
4.1 in
Height
2.09 in
Depth
63.2 in
Dimensions
63.2 in D x 2.09 in H x 4.1 in W

Details

Item
Power Strip
Color
Black
Standards
UL Listed
NEMA Plug Configuration
309-460P9
Phase
3
Features
Ethernet Interface
Hz
50/60 Hz
Max. Amps
48A
Communication Port
RS-232
Voltage
200 to 240V
Series
Metered Input
Mounting Style
Vertical Rackmount/0U
Circuit Breaker
Yes
Watts
17.3kW
NEMA Receptacle Configuration
(48) C13, (12) C19

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.