Zoro Homepage

Powerware PW9155 10 kVA 64 Battery (3-high) - 22 Minute Full Load - 10kVA

  • Mfr # K41012000000000

  • Zoro # G5878897


product price: $16,685.99
/ea
Free Shipping & Returns

Key Features

Height
47.8"
Width
12"
Input Voltage
220 V AC
Product Type
Dual Conversion Online UPS
Depth
34"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K41012000000000
Zoro #
G5878897
UPC #
743172066107
Country of Origin
United States

Dimensions

Height
47.8"
Width
12"
Depth
34"

Details

Input Voltage
220 V AC
Product Type
Dual Conversion Online UPS
Load Capacity
10000 VA
Battery Chemistry
Sealed Lead Acid (SLA)
Software Included
Eaton Software Suite
Package Contents
9155 10kVA Tower UPSSoftware Suite CDUser Guide
Output Frequency
60 Hz
Backup/Run Time (Full Load)
22 min
Modular Slots
2 x X-Slot
Output Voltage
100 V AC, 200 V AC, 120 V AC, 240 V AC, 110 V AC, 220 V AC, 127 V AC, 208 V AC
Input Frequency
65 Hz
Typical Battery Recharge Time
3 Hour
Plug/Connector Type
Hardwired
Battery Characteristics
Maintenance-free
Bypass Switch
Automatic
Backup/Run Time (Half Load)
52 min

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.