Zoro Homepage

Powerware PW9155 8 kVA 32 Battery (2-high) - 11 Minute Full Load - 8kVA

  • Mfr # K40811000000000

  • Zoro # G5882528


product price: $12,157.99
/ea
Free Shipping & Returns

Key Features

Height
32.2"
Input Voltage
220 V AC
Width
12"
Product Type
Dual Conversion Online UPS
Load Capacity
8000 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K40811000000000
Zoro #
G5882528
UPC #
743172017048
Country of Origin
United States

Dimensions

Height
32.2"
Width
12"
Depth
34"

Details

Input Voltage
220 V AC
Product Type
Dual Conversion Online UPS
Load Capacity
8000 VA
Battery Chemistry
Sealed Lead Acid (SLA)
Package Contents
9155 8kVA Tower UPSSoftware Suite CDUser Guide
Plug/Connector Type
Hardwired
Output Voltage
110 V AC, 120 V AC, 127 V AC, 200 V AC, 208 V AC, 100 V AC, 240 V AC, 220 V AC
Software Included
Eaton Software Suite
Input Frequency
65 Hz
Modular Slots
2 x X-Slot
Typical Battery Recharge Time
3 Hour
Backup/Run Time (Half Load)
28 min
Backup/Run Time (Full Load)
11 min
Battery Characteristics
Maintenance-free
Bypass Switch
Automatic
Output Frequency
60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.