Zoro Homepage

Press To Test Pilot Light, 48V

  • Mfr # 10250T239N

  • Zoro # G5226523


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Voltage
48V AC/DC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T239N
Zoro #
G5226523
UPC #
786680122705
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
0.01 in
Width
0.01 in
Height
0.01 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm

Details

Item
Pilot Light
Voltage
48V AC/DC
Lamp Type
Incandescent
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
No Lens Included
Lens Type
No Lens Included
Lamp Module Type
Full Voltage
Basic Material
Metal
Replacement Lamps
21U632
IP Rating
IP65
Body Material
Metal
Includes
Light Module, Operator
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
48V AC/DC
Standards
CE, CSA, UL Listed
Type
Heavy-Duty Watertight/Oiltight
Rating
NEMA 12;NEMA 3;NEMA 13;NEMA 4;NEMA 4X;NEMA 3R
Product Name
Eaton 10250T pushbutton
Actuator
PresTest
Compliances
CE Marked
Light Unit Voltage
48 Vac/dc
Light Unit Type
Incandescent, full voltage
Certifications
UL Listed;CSA Certified
Series
1250T
Includes Lamp Module
No Lamp Module Included
Voltage Rating - Maximum
120 V AC/DC
Lens Color
No Lens Included
Lamp Color
Clear
Body Finish
Chrome Plated
Includes Push-To-Test
Push-To-Test Included
Includes Lens
No Lens Included
Lamp Voltage - Maximum
48 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Pilot Light, Voltage 48V AC/DC, Lamp Type Incandescent, Shape Round, Terminal Connection Saddle Clamp, Lens Material No Lens Included, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type No Lens Included, Lamp Voltage 48V AC/DC, Replacement Lamps 21U632, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.