Zoro Homepage

Programmable Logic Controllers PLCs 120V EA

  • Mfr # PXES4P24V

  • Zoro # G116524602


product price: $32.65
/ea

Key Features

Standards
UL 60950-1, cUL Listed, FCC Part 15
Enclosure Material
Sheet metal
Input Voltage
120V AC
Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PXES4P24V
Zoro #
G116524602
UPC #
-
Country of Origin
United States

Details

Standards
UL 60950-1, cUL Listed, FCC Part 15
Enclosure Material
Sheet metal
Input Voltage
120V AC
Item
4-port ethernet switch
Slots
4

Description

ETHERNET SWITCH_ 4 PORT_ COPPER ONLY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.