Zoro Homepage

Programmable Logic

  • Mfr # EASY-COM-RTU-M1

  • Zoro # G614923495


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Number of Outputs
0
Number of Inputs
0
Standards
Display Type
No Display
DC Voltage Rating
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-COM-RTU-M1
Zoro #
G614923495
UPC #
4015081978441
Country of Origin
Germany

Dimensions

Overall Depth
2.28 in
Overall Height
3.54 in
Overall Width
1.42 in

Details

Item
Programmable Logic
Number of Outputs
0
Number of Inputs
0
Standards
Display Type
No Display
DC Voltage Rating
24V DC
Input Circuit Voltage - Maximum
28.8 V DC
Communication Protocol
Modbus RTU
Clock Included
Clock Not Included
Mounting Style
DIN Rail and Surface
Product Type
Communication Module
Expandability
Expandable
Series
Moeller
Input Circuit Voltage - Minimum
20.4 V DC

Description

Programmable Logic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.