Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EASY618-AC-RE
Zoro #
G6833206
UPC #
094726227391
Country of Origin
Germany
Dimensions
Depth
2.08 in
Height
3.54 in
Width
4.23 in
Details
Item
Programmable Relay
Input Voltage
120/240V AC
Output Type
Relay
Amps
8.0 A
Number of Outputs
0
Clock
No
Display
LCD
Number of Inputs
0
Features
Relay Output
Timers
16
Counters
16
For Use With
Easy 700 and 800 Series
Power Required
120/240V AC
Includes
Expansion Mod
Description
Programmable Relay, Input Voltage 120/240V AC, Output Type Relay, 8 A Amps, Number of Inputs 0, Number of Outputs 0, Counters 16, Timers 16, No Clock, LCD Display, Depth 2.08 in, Height 3.54 in, Width 4.23 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.