Zoro Homepage
This item is Discontinued.
Eaton Programmable Relay, 24V EASY512-DC-RC

Programmable Relay, 24V (Discontinued)

  • Mfr # EASY512-DC-RC
  • Zoro # G6097847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY512-DC-RC
Zoro #
G6097847
UPC #
782116341603
Country of Origin
Germany

Dimensions

Width
2.81"
Depth
2.08"
Height
3.54"
Overall Depth
2.08 in
Overall Height
3.54 in
Overall Width
2.81 in

Description

Programmable Relay, Input Voltage 24V DC, Output Type Relay, 8.0 Amps, Non-Expandable Slots, Number of Inputs 8, Number of Outputs 4, Counters 16, Timers 16, Yes Clock, LCD Display, Port Type Easy Link-DS, Memory 8 KB, Depth 2.08 in, Height 3.54 in, Width 2.81 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.