Zoro Homepage
This item is Discontinued.
Eaton Programmable Relay, 24V EASY719-DC-RC

Programmable Relay, 24V (Discontinued)

  • Mfr # EASY719-DC-RC
  • Zoro # G6416155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY719-DC-RC
Zoro #
G6416155
UPC #
015082741192
Country of Origin
Germany

Dimensions

Width
4.23 in
Height
3.54 in
Depth
2.08 in
Overall Depth
2.08 in
Overall Height
3.54 in
Overall Width
4.23 in

Details

Item
Programmable Relay
Input Voltage
24V DC
Output Type
Relay
Amps
8.0 A
Number of Outputs
6
Clock
Yes
Display
LCD
Number of Inputs
12
Timers
16
Slots
Expand Up to 40
Counters
16
Memory
16 KB
Product Type
Programmable Relay
Display Type
LCD
Number of Counters
16
Clock Included
Clock Included
Current
8 A

Description

Programmable Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Expand Up to 40 Slots, Number of Inputs 12, Number of Outputs 6, Counters 16, Timers 16, Yes Clock, LCD Display, Memory 16 KB, Depth 2.08 in, Height 3.54 in, Width 4.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.