Zoro Homepage
This item is Discontinued.
Eaton Programmable Relay, 24V EASY819-DC-RC

Programmable Relay, 24V (Discontinued)

  • Mfr # EASY819-DC-RC
  • Zoro # G0058059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY819-DC-RC
Zoro #
G0058059
UPC #
015082562698
Country of Origin
Germany

Dimensions

Depth
2.08 in
Height
3.54 in
Width
4.23 in
Overall Width
4.23 in
Overall Height
3.54 in
Overall Depth
2.08 in

Details

Item
Programmable Relay
Input Voltage
24V DC
Output Type
Relay
Amps
8.0 A
Number of Outputs
6
Clock
Yes
Display
LCD
Number of Inputs
12
Memory
32 KB
Timers
16
Slots
Expand Up to 320
Counters
16
Product Type
Programmable Relay
Current
8 A
Number of Counters
16
Display Type
LCD
Clock Included
Clock Included

Description

Programmable Relay, Input Voltage 24V AC/DC, Output Type Relay, 8 A Amps, Expand Up to 320 Slots, Number of Inputs 12, Number of Outputs 6, Counters 16, Timers 16, Yes Clock, LCD Display, Memory 32 KB, Depth 2.08 in, Height 3.54 in, Width 4.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.