Zoro Homepage
This item is Discontinued.
Eaton Programmable Relay, 24V EASY822-DC-TCX

Programmable Relay, 24V (Discontinued)

  • Mfr # EASY822-DC-TCX
  • Zoro # G0057989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY822-DC-TCX
Zoro #
G0057989
UPC #
094728620206
Country of Origin
Germany

Dimensions

Depth
2.08 in
Width
4.23 in
Height
3.54 in
Overall Depth
2.08 in
Overall Height
3.54 in
Overall Width
4.23 in

Details

Item
Programmable Relay
Input Voltage
100 to 240V AC
Output Type
Relay
Amps
0.5 A
Number of Outputs
6
Clock
No
Display
LCD
Number of Inputs
12
Features
Ethernet Built-in, High Speed Counters, Real Time Clock
Memory
32 KB
Slots
Expand Up to 320
Counters
16
Timers
16
Description/Special Features
Analog Available, Ethernet Built-in, High Speed Counters, Many Accessories Available, Real Time Clock
Current
500 mA
Clock Included
Clock Not Included
Display Type
LCD
Number of Counters
16
Product Type
Programmable Relay

Description

Programmable Relay, Input Voltage 100 to 240V AC, Output Type Relay, 0.5 A Amps, Expand Up to 320 Slots, Number of Inputs 12, Number of Outputs 6, Counters 16, Timers 16, No Clock, LCD Display, Memory 32 KB, Analog Available, Ethernet Built-in, High Speed Counters, Many Accessories Available, Real Time Clock, Depth 2.08 in, Height 3.54 in, Width 4.23 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.