Zoro Homepage
This item is Discontinued.
Eaton Programmable Relay, 24VDC, 2.81 in W EASY406-DC-ME

Programmable Relay, 24VDC, 2.81 in W (Discontinued)

  • Mfr # EASY406-DC-ME
  • Zoro # G3014210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY406-DC-ME
Zoro #
G3014210
UPC #
00015081136920
Country of Origin
Germany

Dimensions

Height
3.54 in
Width
2.81 in
Depth
2.08 in

Details

Item
Extension Module
Power Required
24V DC
Number of Inputs
2
Number of Outputs
1
For Use With
Easy 700 and 800 Series
Includes
I/O Expansion Module
Features
(1) Analog Out, (2) Analog In

Description

Extension Module, Width 2.81 in, Depth 2.08 in, Number of Inputs 2, For Use With Easy 700 and 800 Series, Number of Outputs 1, Includes I/O Expansion Module, Power Required 24V DC, Features (1) Analog Out, (2) Analog In, Height 3.54 in, Product Type Extension Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.