Zoro Homepage

Proximity and Photoelectric Switches

  • Mfr # 13103AQD03

  • Zoro # G921850040


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Operating Temp. Range
-40 to 158 Deg F
Max. Current Load
300 mA
NEMA Rating
NEMA 1, 2, 3, 4, 4X, 6, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13103AQD03
Zoro #
G921850040
UPC #
78211384360
Country of Origin
United States

Details

Operating Temp. Range
-40 to 158 Deg F
Max. Current Load
300 mA
NEMA Rating
NEMA 1, 2, 3, 4, 4X, 6, 12, 13

Description

18 MM Diameter Barrel, 9in Sensing, 20 to 264 VAC 50/60 Hz, 15 to 30 VDC, 300 mA, 4-Wire, NPN, Polyurethane, Light/Dark, Forward Position, Diffuse Reflective, Photoelectric Sensor

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.