
Proximity and Photoelectric Switches
Mfr # 13106A6513
Zoro # G421851653
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-40 to 158 Deg F
Max. Current Load
300 mA
Material
Polyurethane
Response Time
10 Millisecond
Standards
UL, CSA, CE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13106A6513
Zoro #
G421851653
UPC #
078211382345
Country of Origin
United States
Details
Operating Temp. Range
-40 to 158 Deg F
Max. Current Load
300 mA
Material
Polyurethane
Response Time
10 Millisecond
Standards
UL, CSA, CE
NEMA Rating
NEMA 1, 3, 4, 4X, 6, 12, 13
Description
COMET DIFFUSE SENSOR
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.