
Proximity and Photoelectric Switches
Mfr # 14101A6517
Zoro # G921850217
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Max. Current Load
100 mA
Response Time
1 Millisecond
Operating Temp. Range
-40 to 70 Deg C
Material
Polyurethane
NEMA Rating
NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14101A6517
Zoro #
G921850217
UPC #
78211382450
Country of Origin
United States
Details
Max. Current Load
100 mA
Response Time
1 Millisecond
Operating Temp. Range
-40 to 70 Deg C
Material
Polyurethane
NEMA Rating
NEMA 1, 2, 3, 4, 4X, 6, 12, 13
Standards
UL, CUL, CE
Description
18 MM Diameter Barrel, 15ft Sensing, 10 to 30 VDC, 100 mA/PNP, 250 mA/NPN, 3, 4-Wire, NPN/PNP, Polyurethane, Light/Dark, Forward Position, Polarized Reflex, Photoelectric Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.