
Proximity and Photoelectric Switches
Mfr # E51ALT1
Zoro # G321851463
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
-13 to 158 Deg F
Shielded / Unshielded
Shielded
Proximity Sensor Electrical Connection
Screw Terminal
Material
Die-Cast Zinc
NEMA Rating
NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E51ALT1
Zoro #
G321851463
UPC #
78211331274
Country of Origin
United States
Details
Operating Temp. Range
-13 to 158 Deg F
Shielded / Unshielded
Shielded
Proximity Sensor Electrical Connection
Screw Terminal
Material
Die-Cast Zinc
NEMA Rating
NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Standards
UL, CSA, CE
Description
0.51in Sensing Distance, 20 to 264 VAC/VDC, 120 VAC, 10 to 30 VDC, 2-Wire, 1NO-1NC Output, Die-Cast Zinc, Top, Shielded, Assembled, Modular Limit Switch Inductive Proximity Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.