
Proximity and Photoelectric Switches
Mfr # E51ALT5
Zoro # G021852937
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Proximity Sensor Electrical Connection
Screw Terminal
Operating Temp. Range
-13 to 158 Deg F
Standards
UL, CSA, CE
Shielded / Unshielded
Unshielded
Material
Die-Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E51ALT5
Zoro #
G021852937
UPC #
78211335178
Country of Origin
United States
Details
Proximity Sensor Electrical Connection
Screw Terminal
Operating Temp. Range
-13 to 158 Deg F
Standards
UL, CSA, CE
Shielded / Unshielded
Unshielded
Material
Die-Cast Zinc
NEMA Rating
NEMA 3, 3S, 4, 4X, 6, 6P, 12, 13
Description
0.94in Sensing Distance, 20 to 264 VAC/VDC, 500 mA, 2-Wire, Screw Terminal, Die-Cast Zinc, Top Sensing, Unshielded, Modular Limit Switch Inductive Proximity Sensor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.