Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proximity and Photoelectric Switches Proximity Sensor 250V

  • Mfr # E53KAL18A2SA

  • Zoro # G216128564


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Sensing Face Shielding
Shielded
NEMA Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 12, NEMA 13
End 1 Number of Pins
3
Operating Temp. Range
-13°F to 158°F
Max. Amps
300 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E53KAL18A2SA
Zoro #
G216128564
UPC #
78211401289
Country of Origin
China

Details

Sensing Face Shielding
Shielded
Item
Proximity Sensor
NEMA Rating
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 12, NEMA 13
End 1 Number of Pins
3
Operating Temp. Range
-13°F to 158°F
Max. Amps
300 mA
Case Material
POM, Nylon, PA66
Shielded / Unshielded
Shielded
IP Rating
IP65

Description

18 MM Diameter, 0.31'' Sensing Distance, 20 to 250 VAC, 30 mA, NO, Plastic, 3-Pin Micro AC Connector, 2-Wire, 1-Output, Shielded, Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.