Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proximity Sensor Head, Top Sense, 13mm

  • Mfr # E51DT1

  • Zoro # G1228925


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Actuator Style
Proximity Sensor
Actuator Location
Top
Actuator Length
0.51 in
For Use With
49A968, 49A969, 49A970, 49A973, 49A974, 49A976, 49A977, 49A978, 49C039, 49C045, Eaton E50RA, Eaton E50RA20, Eaton E50RB, Eaton E50RB20, Eaton E50SA, Eaton E50SA6P, Eaton E50SAL, Eaton E50SB, Eaton E50SB6PC, Eaton E50SBL, Eaton E50SBN
NEMA Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51DT1
Zoro #
G1228925
UPC #
-
Country of Origin
Mexico

Dimensions

Actuator Length
0.51 in
Product Width
1.51 in
Product Length/Depth
1.38 in
Product Height
1.51 in

Details

Item
Proximity Sensor Head
Actuator Style
Proximity Sensor
Actuator Location
Top
For Use With
49A968, 49A969, 49A970, 49A973, 49A974, 49A976, 49A977, 49A978, 49C039, 49C045, Eaton E50RA, Eaton E50RA20, Eaton E50RB, Eaton E50RB20, Eaton E50SA, Eaton E50SA6P, Eaton E50SAL, Eaton E50SB, Eaton E50SB6PC, Eaton E50SBL, Eaton E50SBN
NEMA Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
Voltage Rating
Not Specified
IP Rating
IP67
Standards
CSA, UL Listed
Description/Special Features
Shielded, Standard Frequency
Travel
Not Specified
Operating Temp.
-13 Degrees to 158 Degrees F
Features
Shielded, Standard Frequency
Actuator function
Shielded
Certifications
UL Listed
Operating temperature - max
158°F
Series
E51
Environmental rating
NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
Operating temperature - min
-13°F
Frequency rating
Standard
Enclosure material
Plastic
Product Name
Eaton E51 NEMA limit switch inductive proximity sensor
Compatible with Series
E50
NEMA Enclosure Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
Compatible with Manufacturer Model Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
Compatible Manufacturer Part Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
Compatible Manufacturer Model Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
Compatible with Manufacturer Model No.
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
Compatible with Mfr. Model No.
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
For Use with Mfr Model Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
For Use With Mfr. Model Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
Compatible Pump Manufacturer Part Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN
Compatible Mfr. Model Number
E50RA, E50RA20, E50RB, E50RB20, E50SA, E50SA6P, E50SAL, E50SB, E50SB6PC, E50SBL, E50SBN

Description

Proximity Sensor Head, Actuator Style Proximity Sensor, Actuator Location Top, Actuator Length 0.51 in, Contact Form Not Applicable, Voltage Rating Not Specified, Travel Not Specified, Movement Not Applicable, Operating Temp. -13 Degrees to 158 Degrees F, NEMA Rating 12, 13, 3, 3S, 4, 4X, 6, 6P, IP Rating IP67, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.