Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Unshielded

  • Mfr # E59-M12C110C02-D1

  • Zoro # G1159146


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Length
62 mm
Width
0.47 in
Depth
2.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E59-M12C110C02-D1
Zoro #
G1159146
UPC #
-
Country of Origin
Mexico

Dimensions

Length
62 mm
Width
0.47 in
Depth
2.46 in
Overall Diameter
12 mm
Overall Height
62 mm
Cable Length
2 m

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Proximity Sensor Electrical Connection
2m Cable
Proximity Sensor Operating Frequency
300 Hz
Description/Special Features
Programmable
Max. Current Load
300mA
Operating Temp. Range
-40 Degrees to 158 Degrees F
Standards
CE, CSA, UL Listed
Electrical Connection
Bare Wire
Series
E59
Enclosure Material
303 stainless steel
Contact Rating
300 mA at 6-48 Vdc
Led Indicator
360° viewable LED
Accuracy
< 3% sensing range
Cable Type
Polyvinyl Chloride (PVC)
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Maximum DC Current
300 mA
Protection
Auto reset
Load Current - Maximum
300 mA
Sensing Face Shielding
Unshielded
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
10 mm
Output Circuit Number of Wires
3
Output Circuit Type
Programmable
Style
Cylindrical, Inductive
DC Voltage Rating
6-48V DC
Body Stainless Steel Grade
303
Body Material
Stainless Steel
Electrical Installation Type
Prewired Cable
AC Voltage Rating
Not Rated
Features
Band Sensing, Smartsense Embedded Microprocessor Technology, Nuisance Metal Rejection, Optional Computer Programming Cable, Over Speed Detection, Timing Delays, Under Speed Detection, Windows-Based Proxview Configuration
Switching Frequency
300 Hz
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Contact Form
NO

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 6 to 48V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type Programmable, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 62 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.