Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, M12, 3 Wires, Semi-Shielded

  • Mfr # E57-12LE06-CD

  • Zoro # G1649724


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Length
77 mm
Width
0.47 in
Depth
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-12LE06-CD
Zoro #
G1649724
UPC #
-
Country of Origin
Mexico

Dimensions

Length
77 mm
Width
0.47 in
Depth
0.47 in
Product Height
3.04 in
Overall Diameter
12 mm
Overall Height
77 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 4 Pin Micro DC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 77 mm, Operating Temp. Range -13 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.