Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 12 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Semi-Shielded

  • Mfr # E57-12LE06-B

  • Zoro # G3153525


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
6 to 48V DC
Output Mode
NO
Length
73 mm
Proximity Sensor Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-12LE06-B
Zoro #
G3153525
UPC #
-
Country of Origin
Mexico

Dimensions

Length
73 mm
Proximity Sensor Diameter
12 mm
Width
0.47 in
Depth
0.47 in
Product Height
2.87 in
Overall Diameter
12 mm
Cable Length
2 m
Overall Height
73 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 12 mm, Proximity Sensor Power Requirement 6 to 48V DC, Semi-Shielded, Proximity Sensor Operating Frequency 800 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 6 mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 73 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 500mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.