Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, Micro, 2 Wires, Unshielded

  • Mfr # E57-18LE20-AA

  • Zoro # G0671246


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Length
69 mm
Width
0.71 in
Depth
2.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57-18LE20-AA
Zoro #
G0671246
UPC #
-
Country of Origin
Mexico

Dimensions

Length
69 mm
Width
0.71 in
Depth
2.74 in
Overall Height
69 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Proximity Sensor Electrical Connection
3 Pin Micro AC Connector
Proximity Sensor Operating Frequency
20 Hz
Description/Special Features
360 Degrees Viewable LED Output Indication
Standards
CE, CSA, UL Listed
Max. Current Load
250mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Electrical Connection
Micro
Series
E57
Actuator Function
Non-embeddable
Accuracy
< 3% sensing range
Number of Pins
3
Contact Rating
250 mA at 250V
Connection
Dual key micro
Led Indicator
360° viewable LED
Maximum AC Current
250 mA
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Output Circuit Contact Form
NO
Operating Temperature - Minimum
-13 Degrees F
Body Material
Stainless Steel
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
20 Hz
Sensing Face Shielding
Unshielded
DC Voltage Rating
Not Rated
Output Circuit Type
AC-Type
Body Stainless Steel Grade
303
Style
Cylindrical, Inductive
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
AC Voltage Rating
20-132V AC
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
158 Degrees F
Load Current - Maximum
250 mA
Output Circuit Number of Wires
2
Sensing Distance - Maximum
18 mm
Features
360 Degree LED Indicator

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 20 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -13 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.