Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, Micro, 2 Wires, Shielded

  • Mfr # E59-M18A109A01-A1

  • Zoro # G0898012


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Length
69 mm
Width
0.71 in
Depth
2.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E59-M18A109A01-A1
Zoro #
G0898012
UPC #
-
Country of Origin
Mexico

Dimensions

Length
69 mm
Width
0.71 in
Depth
2.73 in
Size
18
Overall Height
65 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Proximity Sensor Electrical Connection
3 Pin Micro AC Connector
Proximity Sensor Operating Frequency
30 Hz
Standards
CE, CSA, UL Listed
Operating Temp. Range
-40 Degrees to 158 Degrees F
Description/Special Features
Programmable
Max. Current Load
250mA
Electrical Connection
Micro
Series
E59
Led Indicator
360° viewable LED
Contact Rating
200 mA at 20-132 V
Accuracy
< 1% sensing range
Environmental Rating
NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67, IP69K
Maximum AC Current
200 mA
Connection
Dual key micro
Number of Pins
3
Includes Indicator Lights
Indicator Lights Included
Electrical Installation Type
Direct Connector
Sensing Face Shielding
Shielded
Output Circuit Type
AC-Type
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
AC Voltage Rating
20-132V AC
Body Material
Stainless Steel
Sensing Distance - Maximum
8 mm
Load Current - Maximum
250 mA
Output Circuit Number of Wires
2
Style
Cylindrical, Inductive
Body Stainless Steel Grade
303
Features
Band Sensing, Smartsense Embedded Microprocessor Technology, Nuisance Metal Rejection, Optional Computer Programming Cable, Over Speed Detection, Timing Delays, Under Speed Detection, Windows-Based Proxview Configuration
Switching Frequency
390 Hz
Operating Temperature - Minimum
-40 Degrees F
DC Voltage Rating
Not Rated
Output Circuit Contact Form
NO
Operating Temperature - Maximum
158 Degrees F

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 132V AC, Shielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 8 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 250mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.