Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, Micro, 2 Wires, Unshielded

  • Mfr # E59-M18C118A01-A1

  • Zoro # G3352824


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 132V AC
Length
69 mm
Width
0.71 in
Depth
2.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E59-M18C118A01-A1
Zoro #
G3352824
UPC #
-
Country of Origin
Mexico

Dimensions

Length
69 mm
Width
0.71 in
Depth
2.73 in
Size
18
Overall Height
65 mm
Overall Diameter
18 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 20 to 132V AC, Unshielded, Proximity Sensor Operating Frequency 30 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 18 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NO, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, IP69K, Case Material 303 Stainless Steel, Length 69 mm, Operating Temp. Range -40 Degrees to 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.