Zoro Homepage

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Stainless Steel, Micro, 2 Wires, Unshielded

  • Mfr # E57LBL30A2EA

  • Zoro # G1116936


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 250V AC
Length
73 mm
Width
1.18 in
Depth
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57LBL30A2EA
Zoro #
G1116936
UPC #
-
Country of Origin
Mexico

Dimensions

Length
73 mm
Width
1.18 in
Depth
1.18 in
Product Height
2.91 in
Overall Diameter
30 mm
Overall Height
74 mm

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 20 to 250V AC, Unshielded, Proximity Sensor Operating Frequency 20 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 15 mm, Proximity Sensor Electrical Connection 3 Pin Micro AC Connector, Output Mode NC, NEMA Rating 12, 13, 4, 4X, 6, 6P, IP Rating IP67, Case Material 303 Stainless Steel, Length 73 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 250mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.