Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Stainless Steel, Micro, 3 Wires, Shielded

  • Mfr # E57P-18SPN5-Q

  • Zoro # G1881778


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Length
66 mm
Width
5 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E57P-18SPN5-Q
Zoro #
G1881778
UPC #
786685906034
Country of Origin
Mexico

Dimensions

Length
66 mm
Width
5 in
Depth
2 in
Overall Height
69 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 48V DC
Proximity Sensor Electrical Connection
4 Pin Micro Connector
Proximity Sensor Operating Frequency
1,200 Hz
Description/Special Features
Proximity Switch-Performance
Max. Current Load
300mA
Standards
CE, CSA, UL Listed
IP Rating
IP69K
Operating Temp. Range
-40 Degrees to 158 Degrees F
Electrical Connection
Micro
Series
E57
Indicator Type
LED
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
PNP
Features
360 Degree LED Indicator, Laser-Engraved Label, Short Circuit Protection
DC Voltage Rating
10-48V DC
Electrical Installation Type
Direct Connector
Switching Frequency
1,200 Hz
Output Circuit Contact Form
NO
Output Circuit Current - Maximum
300 mA
Operating Temperature - Minimum
-40 Degrees F
Sensing Face Shielding
Shielded
Output Circuit Number of Wires
3
Sensing Distance - Maximum
5 mm
Body Material
Stainless Steel
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
4X, 6P
Style
Cylindrical, Inductive
Number of Pins
4
Load Current - Maximum
10 mA
AC Voltage Rating
Not Rated

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 48V DC, Shielded, Proximity Sensor Operating Frequency 1,200 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 5 mm, Proximity Sensor Electrical Connection 4 Pin Micro Connector, Output Mode NO, NEMA Rating 4X, IP Rating IP69K, Case Material Stainless Steel, Length 66 mm, Operating Temp. Range -40 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.