Zoro Homepage

Illuminated Push Button, 22.5 mm, 2NO, Green

  • Mfr # M22-DLH-G-K20-G

  • Zoro # G3631410


product price: $67.39
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green; White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-DLH-G-K20-G
Zoro #
G3631410
UPC #
786685274928
Country of Origin
Germany

Dimensions

Panel Cutout Diameter
22 mm
Size
22.5 mm
Product Height
2.16 in
Product Length/Depth
1.46 in
Product Width
1.18 in
Overall Width
1 in
Overall Depth
2.56 in
Overall Height
1 in
Manufacturer Warranty Length
1 yr

Description

Illuminated Push Button, 22.5 mm, Momentary Action, Extended Button Type of Operator, Head Material Plastic, Contact Form 2NO, Bezel Silver Coated, Color Green, Number of Operators 1, NEMA Rating 4X, IP Rating IP67, IP69K, Legend No Legend, Legend/Background Color No Legend/Green, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Screw Clamp, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.